






€16.03/ pieceexcl. VAT
€19.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.43 | - |
10+ | €16.03 | 13.00% |
20+ | €15.48 | 16.00% |
30+ | €14.93 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | Textile |
Double-sided | No |
Colour | Red |