






€13.53/ pieceexcl. VAT
€16.37incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.55 | - |
12+ | €13.53 | 13.00% |
24+ | €13.06 | 16.00% |
36+ | €12.60 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | Textile |
Double-sided | No |
Colour | Grey |