






€19.56/ pieceexcl. VAT
€23.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.56 | - |
18+ | €17.02 | 13.00% |
36+ | €16.43 | 16.00% |
54+ | €15.84 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 53799 |
Series | 53799 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | PE, extruded |
Double-sided | No |
Colour | Black |