

€13.39/ pieceexcl. VAT
€16.20incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.39 | - |
36+ | €11.65 | 13.00% |
72+ | €11.25 | 16.00% |
108+ | €10.85 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 51608 |
Series | 51608 |
Width | 50 mm |
Length | 25 m |
Thickness | 0.28 mm |
Material | PET-fleece |
Double-sided | No |
Colour | Black |