

€3.87/ pieceexcl. VAT
€4.68incl. VAT
Sold per: 6Min. order: 6
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.87 | - |
72+ | €3.37 | 13.00% |
144+ | €3.25 | 16.00% |
216+ | €3.13 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 51608 |
Series | 51608 |
Width | 25 mm |
Length | 15 m |
Thickness | 0.28 mm |
Material | PET-fleece |
Double-sided | No |
Colour | Black |