

€3.04/ pieceexcl. VAT
€3.68incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.04 | - |
96+ | €2.64 | 13.00% |
192+ | €2.55 | 16.00% |
288+ | €2.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 51608 |
Series | 51608 |
Width | 19 mm |
Length | 15 m |
Thickness | 0.28 mm |
Material | PET-fleece |
Double-sided | No |
Colour | Black |