

€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
120+ | €2.11 | 13.00% |
240+ | €2.03 | 16.00% |
360+ | €1.96 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 51608 |
Series | 51608 |
Width | 15 mm |
Length | 15 m |
Thickness | 0.28 mm |
Material | PET-fleece |
Double-sided | No |
Colour | Black |