TESA

TESA NOPI® 57215 PVC adhesive packaging tape 66mx50mm brown

  • ERIKS:12327154
  • Manufacturer:4042448041470
Image 1
tesa NOPI packing tape PVC

•    Very pliant PVC packing tape
Suitable for sealing medium-heavy boxes.
Can be used individually.
Temporarily temperature-resistant up to 70 °C.
Thickness: 0.051 mm.

Save to list

€9.43/ pieceexcl. VAT

€11.41incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
NOPI® 57215
Series
NOPI® 57215
Width
50 mm
Length
66 m
Colour
Brown