




€4.86/ pieceexcl. VAT
€5.88incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.86 | - |
5+ | €4.23 | 13.00% |
10+ | €4.08 | 16.00% |
15+ | €3.94 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 19 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Yellow |