TESA

TESA Multipurpose soft PVC premium 4163 white 33mx12mm

  • ERIKS:23330960
  • Manufacturer:4005800022043
Image 1
Image 2
Image 1
Image 2
tesa® 4163 is a special formulated Soft PVC tape with a good film flexibility. Due to the UV stable acrylic adhesive it is suitable for permanent applications.
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.06

-

12+

€2.66

13.00%

24+

€2.57

16.00%

36+

€2.48

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesaflex® 4163
Series
Tesaflex® 4163
Width
12 mm
Length
33 m
Colour
White