




€14.96/ pieceexcl. VAT
€18.10incl. VAT
Sold per: 3Min. order: 3
100 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.19 | - |
3+ | €14.96 | 13.00% |
6+ | €14.44 | 16.00% |
9+ | €13.92 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Grey |