TESA

TESA Multipurpose soft PVC premium 4163 blue 33mx15mm

  • ERIKS:23330966
  • Manufacturer:4005800026560
Image 1
Image 2
Image 1
Image 2
tesa® 4163 is a special formulated Soft PVC tape with a good film flexibility. Due to the UV stable acrylic adhesive it is suitable for permanent applications.
Save to list

€3.35/ pieceexcl. VAT

€4.05incl. VAT

Sold per: 10Min. order: 10

18 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.85

-

10+

€3.35

13.00%

20+

€3.23

16.00%

30+

€3.12

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesaflex® 4163
Series
Tesaflex® 4163
Width
15 mm
Length
33 m
Colour
Blue