




€6.69/ pieceexcl. VAT
€8.09incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.69 | - |
5+ | €6.69 | 13.00% |
10+ | €6.46 | 16.00% |
15+ | €6.23 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 30 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Adhesion | Acrylate |
Tear-out strength | 55 N/25mm % |
Temperature protected till | 105 °C |
Colour | Black |