




• Product description
Many possible uses.
Whether for colour-coding, bundling, insulating or reinforcing cables.
• High durability
Age- and weather-resistant and largely softener-proof.
• Technical data
Carrier type: Soft PVC foil
Adhesive composition: Acrylate
Overall thickness: 0.13 mm
Tear-resistance: 30.0 N/cm
Adhesive force: 1.8 N/cm
Temperature resistant: briefly up to 130 °C
€6.40/ pieceexcl. VAT
€7.74incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
6+ | €5.57 | 13.00% |
12+ | €5.38 | 16.00% |
18+ | €5.18 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 25 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Adhesion | Acrylate |
Tear-out strength | 55 N/25mm % |
Temperature protected till | 105 °C |
Colour | Black |