




€3.85/ pieceexcl. VAT
€4.66incl. VAT
115 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.85 | - |
10+ | €3.35 | 13.00% |
20+ | €3.23 | 16.00% |
30+ | €3.12 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 15 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Black |