




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
12+ | €2.66 | 13.00% |
24+ | €2.57 | 16.00% |
36+ | €2.48 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 12 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Black |