

€16.27/ pieceexcl. VAT
€19.69incl. VAT
Sold per: 6Min. order: 6
67 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.27 | - |
36+ | €14.15 | 13.00% |
72+ | €13.67 | 16.00% |
108+ | €13.18 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4288 |
Series | 4288 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.114 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Synthetic rubber |
Adhesion/Steel | 6 Ncm |
Tear-out strength | 35 % |
Colour | Black |