

€6.73/ pieceexcl. VAT
€8.14incl. VAT
Sold per: 72Min. order: 72
33 In stock - Estimated delivery date 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.74 | - |
72+ | €6.73 | 13.00% |
144+ | €6.50 | 16.00% |
216+ | €6.27 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4288 |
Series | 4288 |
Width | 25 mm |
Length | 66 m |
Thickness | 0.114 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Synthetic rubber |
Adhesion/Steel | 6 Ncm |
Tear-out strength | 35 % |
Colour | Black |