

€3.42/ pieceexcl. VAT
€4.14incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.93 | - |
144+ | €3.42 | 13.00% |
288+ | €3.30 | 16.00% |
432+ | €3.18 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4288 |
Series | 4288 |
Width | 12 mm |
Length | 66 m |
Thickness | 0.15 mm |
Material | MOPP |
Double-sided | No |
Colour | Black |