






Design: Loosely creped paper with natural rubber adhesive. Temperature-resistant to 140 °C. Can be removed without tearing and residue, wet-grinding-resistant and very good hold on paint and fillers. Application: For covering during painting work with subsequent drying.
€11.88/ pieceexcl. VAT
€14.37incl. VAT
42 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.88 | - |
36+ | €10.34 | 13.00% |
72+ | €9.98 | 16.00% |
108+ | €9.62 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4341 |
Series | Tesakrepp® 4341 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.18 mm |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Light Brown |