






Design: Loosely creped paper with natural rubber adhesive. Temperature-resistant to 140 °C. Can be removed without tearing and residue, wet-grinding-resistant and very good hold on paint and fillers. Application: For covering during painting work with subsequent drying.
€5.95/ pieceexcl. VAT
€7.20incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
72+ | €5.18 | 13.00% |
144+ | €5.00 | 16.00% |
216+ | €4.82 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4304 |
Series | Tesakrepp® 4304 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.18 mm |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Light Brown |