






€2.62/ pieceexcl. VAT
€3.17incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.01 | - |
144+ | €2.62 | 13.00% |
288+ | €2.53 | 16.00% |
432+ | €2.44 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4341 |
Series | Tesakrepp® 4341 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.18 mm |
Double-sided | No |
Adhesion | Natural rubber resin |
Temperature protected till | 140 °C |
Colour | Light Brown |