

€2.18/ pieceexcl. VAT
€2.64incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.51 | - |
36+ | €2.18 | 13.00% |
72+ | €2.11 | 16.00% |
108+ | €2.03 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 64014 |
Series | Tesapack® 64014 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.045 mm |
Material | PP |
Double-sided | No |
Colour | Brown |