




€49.80/ pieceexcl. VAT
€60.26incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.24 | - |
8+ | €49.80 | 13.00% |
16+ | €48.08 | 16.00% |
24+ | €46.36 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4331 |
Series | Tesakrepp® 4331 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | PET/paper |
Double-sided | No |
Temperature protected till | 200 °C |