






€117.53/ pieceexcl. VAT
€142.21incl. VAT
Sold per: 65Min. order: 65
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.09 | - |
65+ | €117.53 | 13.00% |
130+ | €113.48 | 16.00% |
195+ | €109.42 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4965 |
Series | Tesafix® 4965 |
Width | 100 mm |
Length | 50 m |
Thickness | 0.205 mm |
Material | PET |
Double-sided | Yes |
Adhesion | Acrylate, modified |
Tensile strength | 20 Ncm |
Tear-out strength | 50 % % |
Colour | Transparent |