

€81.21/ pieceexcl. VAT
€98.26incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.21 | - |
6+ | €70.65 | 13.00% |
12+ | €68.22 | 16.00% |
18+ | €65.78 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4968 |
Series | Tesafix® 4968 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.295 mm |
Material | PVC |
Double-sided | Yes |
Colour | White |