






€15.42/ pieceexcl. VAT
€18.66incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.42 | - |
36+ | €13.42 | 13.00% |
72+ | €12.95 | 16.00% |
108+ | €12.49 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4328 |
Series | Tesakrepp® 4328 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Black |