






€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
96+ | €5.09 | 13.00% |
192+ | €4.91 | 16.00% |
288+ | €4.74 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4328 |
Series | Tesakrepp® 4328 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Black |