

€22.00/ pieceexcl. VAT
€26.62incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.00 | - |
24+ | €19.14 | 13.00% |
48+ | €18.48 | 16.00% |
72+ | €17.82 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4330 |
Series | Tesakrepp® 4330 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 140 °C |