

€7.34/ pieceexcl. VAT
€8.88incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.34 | - |
72+ | €6.39 | 13.00% |
144+ | €6.17 | 16.00% |
216+ | €5.95 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4330 |
Series | Tesakrepp® 4330 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 140 °C |