

€5.58/ pieceexcl. VAT
€6.75incl. VAT
Sold per: 16Min. order: 16
11 In stock - Estimated delivery date 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.58 | - |
96+ | €4.85 | 13.00% |
192+ | €4.69 | 16.00% |
288+ | €4.52 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4330 |
Series | Tesakrepp® 4330 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 140 °C |