

€4.53/ pieceexcl. VAT
€5.48incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.53 | - |
144+ | €3.94 | 13.00% |
288+ | €3.81 | 16.00% |
432+ | €3.67 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4330 |
Series | Tesakrepp® 4330 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 140 °C |