




€3.42/ pieceexcl. VAT
€4.14incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.42 | - |
192+ | €2.98 | 13.00% |
384+ | €2.87 | 16.00% |
576+ | €2.77 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4318 |
Series | Tesakrepp® 4318 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.17 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 160 °C |