




€12.35/ pieceexcl. VAT
€14.94incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.35 | - |
36+ | €10.74 | 13.00% |
72+ | €10.37 | 16.00% |
108+ | €10.00 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4318 |
Series | Tesakrepp® 4318 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.17 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 160 °C |