




€6.44/ pieceexcl. VAT
€7.79incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.40 | - |
60+ | €6.44 | 13.00% |
120+ | €6.22 | 16.00% |
180+ | €5.99 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4318 |
Series | Tesakrepp® 4318 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.17 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 160 °C |