




€24.68/ pieceexcl. VAT
€29.86incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.68 | - |
18+ | €21.47 | 13.00% |
36+ | €20.73 | 16.00% |
54+ | €19.99 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4318 |
Series | Tesakrepp® 4318 |
Width | 100 mm |
Length | 50 m |
Thickness | 0.17 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 160 °C |