

€8.36/ pieceexcl. VAT
€10.12incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.61 | - |
24+ | €8.36 | 13.00% |
48+ | €8.07 | 16.00% |
72+ | €7.78 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4313 |
Series | Tesapack® 4313 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.107 mm |
Material | Paper |
Double-sided | No |
Colour | Brown |