

€6.38/ pieceexcl. VAT
€7.72incl. VAT
196 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
36+ | €5.55 | 13.00% |
72+ | €5.36 | 16.00% |
108+ | €5.17 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4313 |
Series | Tesapack® 4313 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.21 mm |
Material | Paper |
Double-sided | No |
Colour | Brown |