

€52.48/ pieceexcl. VAT
€63.50incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.32 | - |
6+ | €52.48 | 13.00% |
12+ | €50.67 | 16.00% |
18+ | €48.86 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4313 |
Series | Tesapack® 4313 |
Width | 50 mm |
Length | 500 m |
Thickness | 0.107 mm |
Material | Paper |
Double-sided | No |
Colour | Brown |