

€4.20/ pieceexcl. VAT
€5.08incl. VAT
Sold per: 6Min. order: 6
294 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.20 | - |
36+ | €3.65 | 13.00% |
72+ | €3.53 | 16.00% |
108+ | €3.40 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4195 |
Series | Tesapack® 4195 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.11 mm |
Material | PP |
Double-sided | No |
Colour | Transparent |