

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.51 | - |
24+ | €4.79 | 13.00% |
48+ | €4.63 | 16.00% |
72+ | €4.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | NOPI® 4349 |
Series | NOPI® 4349 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.12 mm |
Material | Paper, finely crêped paper |
Double-sided | No |