

€3.50/ pieceexcl. VAT
€4.24incl. VAT
43 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.50 | - |
36+ | €3.05 | 13.00% |
72+ | €2.94 | 16.00% |
108+ | €2.84 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | NOPI® 4349 |
Series | NOPI® 4349 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Temperature protected till | 60 °C |
Colour | Beige |