

€1.16/ pieceexcl. VAT
€1.40incl. VAT
Sold per: 96Min. order: 96
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.33 | - |
96+ | €1.16 | 13.00% |
192+ | €1.12 | 16.00% |
288+ | €1.08 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | NOPI® 4349 |
Series | NOPI® 4349 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Temperature protected till | 60 °C |
Colour | Beige |