






€1.39/ pieceexcl. VAT
€1.68incl. VAT
73 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.39 | - |
192+ | €1.21 | 13.00% |
384+ | €1.17 | 16.00% |
576+ | €1.13 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4323 |
Series | Tesakrepp® 4323 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Paper, finely crêped paper |
Double-sided | No |