TESA

TESA General purpose mono filament tape

  • ERIKS:12344998
  • Manufacturer:4042448210388
Image 1
tesa® 4590 is a general purpose unidirectional filament tape based on glass filaments laminated to polyester film. tesa® 4590 combines good longitudinal tensile strength with very low elongation.
The synthetic rubber adhesive system ensures a secure bond to various substrates, even to non-polar surfaces like PE and PP. The tape also exhibits excellent adhesion to a variety of corrugated and solid board surfaces.
tesa® 4590 is tear resistant.
Save to list

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.92

-

36+

€3.41

13.00%

72+

€3.29

16.00%

108+

€3.18

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4590
Series
4590
Width
25 mm
Length
50 m
Colour
Transparent