TESA

TESA General purpose mono filament tape

  • ERIKS:12344995
  • Manufacturer:4042448222251
Image 1
tesa® 4590 is a general purpose unidirectional filament tape based on glass filaments laminated to polyester film. tesa® 4590 combines good longitudinal tensile strength with very low elongation.
The synthetic rubber adhesive system ensures a secure bond to various substrates, even to non-polar surfaces like PE and PP. The tape also exhibits excellent adhesion to a variety of corrugated and solid board surfaces.
tesa® 4590 is tear resistant.
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.94

-

24+

€5.17

13.00%

48+

€4.99

16.00%

72+

€4.81

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4590
Series
4590
Width
38 mm
Length
50 m
Colour
Transparent