

€110.18/ pieceexcl. VAT
€133.32incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 11/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.35 | - |
2+ | €114.27 | 3.45% |
3+ | €110.18 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4954 |
Series | Tesafix® 4954 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.43 mm |
Material | Textile |
Double-sided | Yes |
Colour | White |