

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.31 | - |
12+ | €23.76 | 13.00% |
24+ | €22.94 | 16.00% |
36+ | €22.12 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4247 |
Series | 4247 |
Width | 150 mm |
Length | 66 m |
Thickness | 0.053 mm |
Material | PVC |
Double-sided | No |
Colour | Transparent |