

€4.14/ pieceexcl. VAT
€5.01incl. VAT
250 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.14 | - |
24+ | €3.60 | 13.00% |
48+ | €3.48 | 16.00% |
72+ | €3.35 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4089 |
Series | Tesapack® 4089 |
Width | 75 mm |
Length | 66 m |
Thickness | 0.046 mm |
Material | PP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 145 % % |
Colour | Transparent |