

€2.79/ pieceexcl. VAT
€3.38incl. VAT
Sold per: 6Min. order: 6
27 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.79 | - |
36+ | €2.43 | 13.00% |
72+ | €2.34 | 16.00% |
108+ | €2.26 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4089 |
Series | Tesapack® 4089 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.046 mm |
Material | PP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 145 % % |
Colour | Transparent |